Premium Zirconia Resin Fiber Disc 4-1/2 x 7/8 Z36
- Mfr # FZ4536
- Zoro # G316479443
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Disc Diameter
4-1/2 in
Grit
36
Width
4.511 in
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel, and Other High Tensile Alloys
Application
Stock Removal, Beveling, Blending, Deburring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZ4536
- Zoro #
- G316479443
- UPC #
- 662333022212
- Country of Origin
- Türkiye
- Item
- Fiber Disc
- Grit
- 36
- Primary Material Application
- Ferrous Metals, Iron, Steel, And Stainless Steel, and Other High Tensile Alloys
- Application
- Stock Removal, Beveling, Blending, Deburring
Dimensions
- Disc Diameter
- 4-1/2 in
- Width
- 4.511 in
- Length
- 0.11 in
- Height
- 4.511 in
Description
Premium Zirconia fiber discs harnesses the power of zirconia alumina to deliver extended life and a fast rate of cut. The zirconia grains contained in this series are self-sharpening and more resistant to heat and pressure than aluminum oxide. This makes the Zirconia series more suitable for harder materials, applications requiring more pressure, and applications requiring longer disc life.. Zirconia abrasive resists heat and pressure to deliver a longer working life . Abrasive grains are self-sharpening for efficient grinding throughout the life of the disc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.