Premium Zirconia Resin Fiber Disc 4-1/2 x 7/8 Z60
Mfr # FZ4560
Zoro # G716479500
product price:Â $1.89
/ea
Sold in multiples of 5 for $9.45
Key Features
Disc Diameter
4-1/2 in
Grit
60
Height
4.5235 in
Application
Stock Removal, Beveling, Blending, Deburring
Width
4.5235 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FZ4560
Zoro #
G716479500
UPC #
662333022236
Country of Origin
Türkiye
Dimensions
Disc Diameter
4-1/2 in
Height
4.5235 in
Width
4.5235 in
Length
0.091 in
Details
Item
Fiber Disc
Grit
60
Application
Stock Removal, Beveling, Blending, Deburring
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel, and Other High Tensile Alloys
Description
Premium Zirconia fiber discs harnesses the power of zirconia alumina to deliver extended life and a fast rate of cut. The zirconia grains contained in this series are self-sharpening and more resistant to heat and pressure than aluminum oxide. This makes the Zirconia series more suitable for harder materials, applications requiring more pressure, and applications requiring longer disc life.. Zirconia abrasive resists heat and pressure to deliver a longer working life . Abrasive grains are self-sharpening for efficient grinding throughout the life of the disc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.