Premium Zirconia Resin Fiber Disc 5 x 7/8 Z80

  • Mfr # FZ5080

  • Zoro # G716479449


product price:  $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Disc Diameter
5 in
Grit
80
Height
4.842 in
Length
0.072 in
Width
4.842 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FZ5080
Zoro #
G716479449
UPC #
662333018802
Country of Origin
Türkiye

Dimensions

Disc Diameter
5 in
Height
4.842 in
Length
0.072 in
Width
4.842 in

Details

Item
Fiber Disc
Grit
80
Application
Stock Removal, Beveling, Blending, Deburring
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel, and Other High Tensile Alloys

Description

Premium Zirconia fiber discs harnesses the power of zirconia alumina to deliver extended life and a fast rate of cut. The zirconia grains contained in this series are self-sharpening and more resistant to heat and pressure than aluminum oxide. This makes the Zirconia series more suitable for harder materials, applications requiring more pressure, and applications requiring longer disc life.. Zirconia abrasive resists heat and pressure to deliver a longer working life . Abrasive grains are self-sharpening for efficient grinding throughout the life of the disc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.