Shop PEARL
See all product information
Create Account
Premium Zirconia Resin Fiber Disc 7 x 7/8 Z24
- Mfr # FZ7024
- Zoro # G216479420
product price:Â
$
3.65
/ea
Sold in multiples of 25 for
$91.25
Key Features
Disc Diameter
7 in
Grit
24
Application
Stock Removal, Beveling, Blending, Deburring
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel, and Other High Tensile Alloys
Width
7.101 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ7024
- Zoro #
- G216479420
- UPC #
- 662333007431
- Country of Origin
- Türkiye
Dimensions
- Disc Diameter
- 7 in
- Width
- 7.101 in
- Height
- 7.101 in
- Length
- 0.095 in
Details
- Item
- Fiber Disc
- Grit
- 24
- Application
- Stock Removal, Beveling, Blending, Deburring
- Primary Material Application
- Ferrous Metals, Iron, Steel, And Stainless Steel, and Other High Tensile Alloys
Description
Premium Zirconia fiber discs harnesses the power of zirconia alumina to deliver extended life and a fast rate of cut. The zirconia grains contained in this series are self-sharpening and more resistant to heat and pressure than aluminum oxide. This makes the Zirconia series more suitable for harder materials, applications requiring more pressure, and applications requiring longer disc life.. Zirconia abrasive resists heat and pressure to deliver a longer working life . Abrasive grains are self-sharpening for efficient grinding throughout the life of the disc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.