
Pro-V 4 in. X 5/8 in.-11 Double Row Cup Wheel
Mfr # PV04CDH
Zoro # G111898623
product price: $69.89
/eaKey Features
Abrasive Wheel Type
Wet/Dry
Arbor Hole Size
5/8"-11
Wheel Type
Double Row Segmented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV04CDH
Zoro #
G111898623
UPC #
066233314260
Country of Origin
China
Dimensions
Abrasive Wheel Diameter
4"
Arbor Hole Size
5/8"-11
Details
Abrasive Wheel Type
Wet/Dry
Wheel Type
Double Row Segmented
Description
Pearl P2 Pro-V Cup Wheels offer professional grade performance at an excellent price, making them one of the best values in the industry. The P2 Pro-V row style cup wheels offer this classic design in single row or double row configurations as well as 4'', 5'', or 7'' diameter. Choose double row for smoother grinding and longer life, choose single row for faster stock removal and more aggressive grinding action.-Single row for aggressive stock and coating removal-Double row for smoother grinding and longer life-Great for grinding and coating removal-Engineered for grinding concrete, masonry, and stone-Wet or dry grinding-DST - Direct Sintering Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.