Zoro Homepage

Pro-V 7 in. X 5/8 in.-11 Double Row Cup Wheel

  • Mfr # PV07CDH

  • Zoro # G011898594


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Wet/Dry
Arbor Hole Size
5/8"-11
Wheel Type
Double Row Segmented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV07CDH
Zoro #
G011898594
UPC #
66233314262
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
7"
Arbor Hole Size
5/8"-11

Details

Abrasive Wheel Type
Wet/Dry
Wheel Type
Double Row Segmented

Description

Pearl P2 Pro-V Cup Wheels offer professional grade performance at an excellent price, making them one of the best values in the industry. The P2 Pro-V row style cup wheels offer this classic design in single row or double row configurations as well as 4'', 5'', or 7'' diameter. Choose double row for smoother grinding and longer life, choose single row for faster stock removal and more aggressive grinding action. -Single row for aggressive stock and coating removal-Double row for smoother grinding and longer life-Great for grinding and coating removal-Engineered for grinding concrete, masonry, and stone-Wet or dry grinding-DST - Direct Sintering Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.