Zoro Homepage
This item is Discontinued.
Pearl Professional Rail Saw 1.5hp, 54in Rip Cut with Plunge VX1048RSPRO

Professional Rail Saw 1.5hp, 54in Rip Cut with Plunge (Discontinued)

  • Mfr # VX1048RSPRO
  • Zoro # G816276009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX1048RSPRO
Zoro #
G816276009
UPC #
662333772278
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.077 in

Details

Item
Saw

Description

The Pearl VX1048RSPRO is a professional grade rail saw designed for tile contractors who need a powerful, precise, and portable cutting machine with a larger cutting capacity. The VX1048RSPRO will rip materials up to 54in and cut 38in diagonals. The power head will plunge cut up to 1in, tilt for miter cutting and features two handles for ease of movement from multiple positions. The powerful 1.5hp motor with thermal overload will tackle the toughest materials. . Additional features include a removable table extension, rubber covered work surface, splash guard and legs that fold under the saw for easy transportation. . Motor: 1-1/2 HP, 115v, 60Hz, single phase. 3,450 rpmDepth of Cut: 8in blade 1-1/2in 10in blade 2-5/8inBlade Capacity: 8in - 10in with 5/8in arbor sizeWeight: 190 lbs.Dimensions: legs folded: L66in x W24in x H27. Position lock cutting head. Up to 1in plunge cut. Rubber-matted cutting table. Sturdy wheels for easy transport. Removable extension table adds extra workspace, can be used on either side of the saw. Splash guard reduces overspray. Blade capacity of 10in enhances cutting capacity. Holes in the table divert water and waste material away from the work area.. Water is recycled through a drain pan. One-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.