Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Tile Saw 10in XL

  • Mfr # VX10.2XLPRO

  • Zoro # G516276019


product price: $1,680.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
1.104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX10.2XLPRO
Zoro #
G516276019
UPC #
662333179107
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.104 in

Details

Item
Saw

Description

The Pearl VX10.2XLPRO is the Sherman Tank of tile saws! Featuring a powerful 2hp induction motor, stainless steel construction, and sealed metal roller bearings. Dont let its compact size fool you, the VX may only have a length of 24in, but its patented telescoping table allows users to rip cut a full 24in tile. The heavy-duty design and patented telescoping table have made the VX10.2XLPRO a favorite among tile industry professionals.. Powerful 2HP sealed, belt-driven induction motor with thermal overload protection. Heavy- duty stainless steel water tray and roller guides strength and durability. Patented telescoping table rip cuts a full 24in tile diagonal cut 18in. 10 Sealed metal roller bearings for added precision and longevity. Heavy duty on/off switch. Rubber matted table. Max. cutting depth 3 1/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.