Zoro Homepage

Quickmount Laminated Cloth Disc 2in AO A100/Blue

  • Mfr # CD2100Q

  • Zoro # G016479521


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Grit
100
Overall Diameter
2 in
Width
1.9895 in
Primary Material Application
Ferrous Metals, Iron, and Steel, Stainless Steel, and Other High Tensile Alloys
Application
Surface Preparation, Rust Removal, Weld Discoloration, Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD2100Q
Zoro #
G016479521
UPC #
662333017812
Country of Origin
China

Dimensions

Overall Diameter
2 in
Width
1.9895 in
Length
1.9895 in
Height
0.3845 in

Details

Grit
100
Item
Cloth Disc
Primary Material Application
Ferrous Metals, Iron, and Steel, Stainless Steel, and Other High Tensile Alloys
Application
Surface Preparation, Rust Removal, Weld Discoloration, Cleaning

Description

Quickmount Laminated Cloth Discs are fast and easy to use. They feature a high-quality coated abrasive material that quickly removes surface coatings, rust, or oxidization. The Laminated Cloth discs use a type R style, quick change connection.. Quickmount connection for fast abrasive changes. Aggressive coated abrasive for faster surface preparation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.