Zoro Homepage

Quickmount Laminated Cloth Disc 3in AO A120/White

  • Mfr # CD3120Q

  • Zoro # G116479407


product price: $1.45
/ea
Sold in multiples of 25 for $36.25

Key Features

Overall Diameter
3 in
Primary Material Application
Ferrous Metals, Iron, and Steel, Stainless Steel, and Other High Tensile Alloys
Application
Surface Preparation, Rust Removal, Weld Discoloration, Cleaning
Length
2.9565 in
Height
0.3715 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3120Q
Zoro #
G116479407
UPC #
662333017898
Country of Origin
China

Dimensions

Overall Diameter
3 in
Length
2.9565 in
Height
0.3715 in
Width
2.9565 in

Details

Item
Cloth Disc
Grit
120
Primary Material Application
Ferrous Metals, Iron, and Steel, Stainless Steel, and Other High Tensile Alloys
Application
Surface Preparation, Rust Removal, Weld Discoloration, Cleaning

Description

Quickmount Laminated Cloth Discs are fast and easy to use. They feature a high-quality coated abrasive material that quickly removes surface coatings, rust, or oxidization. The Laminated Cloth discs use a type R style, quick change connection.. Quickmount connection for fast abrasive changes. Aggressive coated abrasive for faster surface preparation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.