Zoro Homepage

Quickmount Mini Conditioning Discs 3in AO Non-Woven Ultra Fine Gray

  • Mfr # NW03UFQ

  • Zoro # G016479477


product price: $2.49
/ea
Sold in multiples of 25 for $62.25

Key Features

Color
Grey
Overall Diameter
3 in
Height
0.473 in
Primary Material Application
Ferrous Metals, Iron, and Steel, Stainless Steel, and Other High Tensile Alloys
Width
2.9655 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW03UFQ
Zoro #
G016479477
UPC #
662333709090
Country of Origin
Canada

Dimensions

Overall Diameter
3 in
Height
0.473 in
Width
2.9655 in
Length
2.9655 in

Details

Color
Grey
Grade
Ultra Fine
Item
Conditioning Disc
Primary Material Application
Ferrous Metals, Iron, and Steel, Stainless Steel, and Other High Tensile Alloys
Application
Surface Preparation, Rust Removal, Weld Discoloration, Cleaning

Description

QUICKMOUNT Mini Conditioning Discs are fast and easy to use. They feature a high quality non-woven abrasive material that is non-loading and will not gouge, mark, or scratch base materials. Excellent for surface preparation applications, the Mini discs use a type R style, quick change connection.. Fast, clean, and easy to use. Non-loading. Does not gouge, mark or scratch base material. Type-R Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.