Zoro Homepage

Quickmount Mini Conditioning Zirconia Discs 2in Z120 Grit

  • Mfr # ZCD2120Q

  • Zoro # G716479432


product price: $1.75
/ea
Sold in multiples of 50 for $87.50

Key Features

Grit
Z120
Overall Diameter
2 in
Application
Grinding, Surface Preparation, Rust Removal, Weld Discoloration, Deburring
Width
1.9935 in
Length
0.609 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCD2120Q
Zoro #
G716479432
UPC #
662333718573
Country of Origin
Turkey

Dimensions

Overall Diameter
2 in
Width
1.9935 in
Length
0.609 in
Height
0.371 in

Details

Item
Conditioning Disc
Grit
Z120
Application
Grinding, Surface Preparation, Rust Removal, Weld Discoloration, Deburring
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Cast Iron, Titanium and Other High Tensile Alloys

Description

Pearl's Type-R zirconia Quickmount mini conditioning discs are designed to offer maximum performance and safety for heavy grinding. Featuring a grind aid filler to reduce heat build up and minimize burning and discoloration. Grinding aid filler reduces heat build-up and minimizes burning and discoloration. High cutting performance. Heavy-duty sanding. Long lasting. Type-R style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.