Quickmount Mini Conditioning Zirconia Discs 2in Z60 Grit
- Mfr # ZCD2060Q
- Zoro # G916479508
product price:Â
$
1.85
/ea
Sold in multiples of 50 for
$92.50
Key Features
Overall Diameter
2 in
Grit
Z60
Height
0.39 in
Length
0.5925 in
Application
Grinding, Surface Preparation, Rust Removal, Weld Discoloration, Deburring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZCD2060Q
- Zoro #
- G916479508
- UPC #
- 662333718542
- Country of Origin
- Türkiye
- Item
- Conditioning Disc
- Grit
- Z60
- Application
- Grinding, Surface Preparation, Rust Removal, Weld Discoloration, Deburring
- Primary Material Application
- Ferrous Metals, Iron, Steel, Stainless Steel, Cast Iron, Titanium and Other High Tensile Alloys
Dimensions
- Overall Diameter
- 2 in
- Height
- 0.39 in
- Length
- 0.5925 in
- Width
- 1.985 in
Description
Pearl's Type-R zirconia Quickmount mini conditioning discs are designed to offer maximum performance and safety for heavy grinding. Featuring a grind aid filler to reduce heat build up and minimize burning and discoloration. Grinding aid filler reduces heat build-up and minimizes burning and discoloration. High cutting performance. Heavy-duty sanding. Long lasting. Type-R style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.