Quickmount SRT Max Laminated Cloth Disc 2in S60/Orange
- Mfr # FD2060SRTQ
- Zoro # G116479575
product price:Â
$
2.65
/ea
Sold in multiples of 25 for
$66.25
Key Features
Overall Diameter
2 in
Grit
60
Height
0.4 in
Application
Surface Preparation, Rust Removal, Weld Discoloration, Cleaning
Length
0.112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD2060SRTQ
- Zoro #
- G116479575
- UPC #
- 662333780341
- Country of Origin
- Germany
- Item
- Cloth Disc
- Grit
- 60
- Application
- Surface Preparation, Rust Removal, Weld Discoloration, Cleaning
- Primary Material Application
- Ferrous Metals, Iron, Steel, And Stainless Steel, and Other High Tensile Alloys
Dimensions
- Overall Diameter
- 2 in
- Height
- 0.4 in
- Length
- 0.112 in
- Width
- 1.947 in
Description
SRT Max laminated cloth discs use an ultra-high performance ceramic abrasive and synthetic resinoid bonding technology for extremely long life and fast grinding action. The SRT bond provides increased strength and durability. The ceramic abrasive grain is extremely strong, aggressive, and self-sharpening. This combination delivers an unmatched working life and extremely aggressive stock removal. The SRT Max is an ultra-high performance solution for users that demand the very best.. Extremely strong ceramic abrasive out lasts aluminum oxide or zirconia abrasives . Self-sharpening abrasive grain for high performance grinding throughout the life of the disc. SRT bond is provides increased strength and durability. Exceptional performance on stainless steel and other high tensile alloys. Contaminate free. Type R quick change connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.