Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quilt Binding, Black, 25 yd. L, 5/8" W

  • Mfr # M9545-9999-25

  • Zoro # G2874740


product price: $27.65
/pk 2, $13.83/ea

Key Features

Width
5/8"
Length
25 yd.
Type
Doublefold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9545-9999-25
Zoro #
G2874740
UPC #
-
Country of Origin
United States

Dimensions

Width
5/8"
Length
25 yd.

Details

Item
Quilt Binding
Color
Black
Type
Doublefold

Description

Quilt Binding,P/C,5/8 In.,Doublefold,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.