Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail 7.5ft for VX5WV

  • Mfr # VX5R7.5

  • Zoro # G816276016


product price: $383.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
1.4795 in
Height
7.209 in in
Width
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX5R7.5
Zoro #
G816276016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.4795 in
Height
7.209 in in
Width
93 in

Details

Item
Saw

Description

Convert the VX5W into a high production, straight cutting rail saw using genuine Pearl accessories. Add the smooth running saw carriage and then choose from two different rail lengths. Then choose between our different clamp and suction cup options to hold the rail securely to any workpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.