
Reclosable Fastener, 5 yds, 1 in W, Royal Blue, 8 PK
Mfr # M2000-1-5RY
Zoro # G2867031
product price: $23.15
/pk 8, $2.89/eaKey Features
Hook and Loop Type
Hook
Backing Material
Nylon
Width
1 in
Length
5 yds
Hook and Loop Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2000-1-5RY
Zoro #
G2867031
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
5 yds
Details
Item
Reclosable Fastener
Hook and Loop Type
Hook
Backing Material
Nylon
Hook and Loop Shape
Roll
Color
Royal Blue
Application
Sewn applications
Description
Hook,1 In.,Royal,5 yd.,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.