
Reclosable Fastener, 5 yds, 2 in W, Royal Blue, 9 PK
Mfr # M2000-075-5RY
Zoro # G2867092
product price: $25.69
/pk 9, $2.85/eaKey Features
Hook and Loop Type
Hook
Backing Material
Polypropylene
Width
2 in
Length
5 yds
Hook and Loop Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2000-075-5RY
Zoro #
G2867092
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
5 yds
Details
Item
Reclosable Fastener
Hook and Loop Type
Hook
Backing Material
Polypropylene
Hook and Loop Shape
Roll
Color
Royal Blue
Application
Sewn applications
Description
Hook,3/4 In.,Royal,5 yd.,PK9, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.