Zoro Homepage

Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT60 T-29

  • Mfr # MAX456CB9H

  • Zoro # G311898423


product price: $13.09
/ea
Sold in multiples of 10 for $130.90

Key Features

Overall Diameter
4.5 in
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Finishing, and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX456CB9H
Zoro #
G311898423
UPC #
662333904228
Country of Origin
Turkey

Dimensions

Overall Diameter
4.5 in

Details

Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials
Grit
60
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Finishing, and more

Description

The Redline CBT MAXIDISC uses a non-fused ceramic abrasive that is extremely strong, aggressive and self-sharpening. CBT delivers an unmatched working life and very aggressive stock removal. The Redline CBT is an ultra high-performance solution for professional users who demand the very best._x000D_- Faster stock removal than aluminum oxide or zirconia abrasives _x000D_- Extremely strong CBTTM abrasive out lasts aluminum oxide or zirconia abrasives _x000D_- Self-sharpening for high performance grinding throughout the life of the wheel _x000D_- Exceptional performance on stainless steel and other high tensile alloys _x000D_- Contaminate free _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.