Zoro Homepage

Reflective Tape, 1 In Wide, 10 Yds, Silver 3Pk

  • Mfr # M5050-10

  • Zoro # G2875160


product price: $34.29
/pk 3, $11.43/ea

Key Features

Color
Silver
Width
1"
Length
10 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5050-10
Zoro #
G2875160
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Length
10 yd.

Details

Item
Reflective Tape
Color
Silver

Description

Reflective Tape,1 In. Wide,10 yd.,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.