Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Plate Attachment for Floor Buffer 16in

  • Mfr # BUFSPL16

  • Zoro # G016276007


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Wheel Diameter
16 in
Application
Polishing
Length
0.7785 in
Height
16 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUFSPL16
Zoro #
G016276007
UPC #
-
Country of Origin
China

Dimensions

Wheel Diameter
16 in
Length
0.7785 in
Height
16 in
Width
16 in

Details

Item
Hexpin
Application
Polishing

Description

Heavy duty aluminum sanding plate features a 3/8in thick felt pad and a durable metal center casting. The plate is 16in in diameter and for use on 17in-18in floor buffer machines. It includes the HEX1CLP clutch plate to fit most floor machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.