
Satin Covered Buttons, 24 Ligne 5/8", PK3, Black, Satin/metal, 3 L, 3 W
Mfr # M6024-9999-24
Zoro # G2875255
product price:Â $31.15
/pk 3, $10.38/eaKey Features
Material
Satin/metal
Width
3
Length
3
Overall Height
0.5
Application
Sewn applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M6024-9999-24
Zoro #
G2875255
UPC #
-
Country of Origin
United States
Dimensions
Width
3
Length
3
Overall Height
0.5
Depth
3
Details
Item
Satin Covered Buttons,24 Ligne 5/8",PK3
Color
Black
Material
Satin/metal
Application
Sewn applications
Features
Perfect size
For Use With
Sewing
Weight
0.8
Description
Satin Covered Buttons,24 Ligne 5/8 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.