Satin Covered Buttons, 24 Ligne 5/8", PK3, Red, Satin/metal, 3 L, 3 W

  • Mfr # M6024-9703-24

  • Zoro # G2875264


product price:  $31.15
/pk 3, $10.38/ea

Key Features

Material
Satin/metal
Width
3
Length
3
Application
Sewn applications
Overall Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6024-9703-24
Zoro #
G2875264
UPC #
-
Country of Origin
United States

Dimensions

Width
3
Length
3
Overall Height
0.5
Depth
3

Details

Item
Satin Covered Buttons,24 Ligne 5/8",PK3
Color
Red
Material
Satin/metal
Application
Sewn applications
For Use With
Sewing
Features
Perfect size
Weight
0.8

Description

Satin Covered Buttons,24 Ligne 5/8 In.,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.