
Silicon Carbide Turbo Cut Disc Hard Back 4-1/2 in. x 7/8 in. C36, Box of 25
Mfr # HSP4536
Zoro # G211898486
product price:Â $7.59
/ea
Sold in multiples of 25 for $189.75
Key Features
Wheel Type
Dry
Overall Diameter
4.5 in
Grit
36
Primary Material Application
Concrete, Stone, Wood, Metal, Floor Coatings
Maximum Operating Speed
13,300 RPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSP4536
Zoro #
G211898486
UPC #
662333762576
Country of Origin
Italy
Dimensions
Overall Diameter
4.5 in
Details
Wheel Type
Dry
Grit
36
Primary Material Application
Concrete, Stone, Wood, Metal, Floor Coatings
Maximum Operating Speed
13,300 RPM
Color
Black
Application
Surface Prep, Cleaning, Rust, Coatings Removal, and more
Shape
Type-27
Description
TURBO CUT Discs are extremely aggressive silicon carbide abrasive discs with a molded abrasive pattern that keeps the disc operating cool while preventing loading. TURBO CUT Discs are an excellent option for removing coatings from concrete, metal, wood, and fiberglass surfaces. TURBO CUT Discs quickly remove paint, adhesives, rust, grime, and more. Available in the original style disc or in the hardback style, which requires no backup pad._x000D_- Aggressive abrasive discs are perfect for removing coatings from hard surfaces _x000D_- Molded abrasive pattern keeps the disc cool and prevents loading _x000D_- Original style disc or hard back style that requires no back up pad _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.