Silver Line Aluminum Oxide Maxidisc Flap Disc 4-1/2 x 5/8-11 A80 T-27
- Mfr # MX4580TH
- Zoro # G516479564
product price:Â
$
8.79
/ea
Sold in multiples of 10 for
$87.90
Key Features
Flap Disc Type
Type-27
Overall Diameter
4-1/2 in
Grit
80
Height
4.5215 in
Size
4-1/2 x 5/8-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX4580TH
- Zoro #
- G516479564
- UPC #
- 662333014934
- Country of Origin
- Türkiye
- Item
- Grinding Wheel
- Flap Disc Type
- Type-27
- Grit
- 80
- Application
- Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more
- Primary Material Application
- Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
Dimensions
- Overall Diameter
- 4-1/2 in
- Height
- 4.5215 in
- Size
- 4-1/2 x 5/8-11
- Width
- 4.5215 in
- Length
- 0.879 in
Description
The Silver Line MAXIDISC is an aluminum oxide flap disc with a semi-flexible backer, the Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.. General purpose design is suitable for many different applications. Semi-flexible backer for added versatility. Consistent performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.