Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Line Aluminum Oxide Maxidisc Flap Disc 5 x 7/8 A40 T-27

  • Mfr # MX5040T

  • Zoro # G916479553


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Flap Disc Type
Type-27
Overall Diameter
5 in
Grit
40
Application
Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more
Width
5.0145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX5040T
Zoro #
G916479553
UPC #
662333018819
Country of Origin
Turkey

Dimensions

Overall Diameter
5 in
Width
5.0145 in
Height
5.0145 in
Size
5 x 7/8
Length
0.5955 in

Details

Item
Grinding Wheel
Flap Disc Type
Type-27
Grit
40
Application
Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more
Primary Material Application
Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals

Description

The Silver Line MAXIDISC is an aluminum oxide flap disc with a semi-flexible backer, the Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.. General purpose design is suitable for many different applications. Semi-flexible backer for added versatility. Consistent performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.