Silver Line Aluminum Oxide Resin Fiber Disc 4-1/2 x 7/8 A36

  • Mfr # FD4536X

  • Zoro # G916479591


product price: $0.93
/ea
Sold in multiples of 9 for $8.37

Key Features

Disc Diameter
4-1/2 in
Grit
36
Width
4.545 in
Height
4.545 in
Length
0.087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD4536X
Zoro #
G916479591
UPC #
662333006403
Country of Origin
Turkey

Dimensions

Disc Diameter
4-1/2 in
Width
4.545 in
Height
4.545 in
Length
0.087 in

Details

Item
Fiber Disc
Grit
36
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel
Application
Stock Removal, Beveling, Blending, Deburring

Description

Silver Line Fiber Discs were designed for general purpose blending, sanding, and finish work; they are known for consistent performance and value. The Silver Line features a special mix of high-performance aluminum oxide abrasive grains.. Consistent performance and an excellent value. High performance mix of aluminum oxide abrasive grains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.