Silver Line Aluminum Oxide Resin Fiber Disc 5 x 7/8 A36
Mfr # FD5036X
Zoro # G416479541
product price: $1.15
/eaSold in multiples of 25 for $28.75
Key Features
Disc Diameter
5 in
Grit
36
Width
4.9095 in
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel
Application
Stock Removal, Beveling, Blending, Deburring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD5036X
Zoro #
G416479541
UPC #
662333006557
Country of Origin
Turkey
Dimensions
Disc Diameter
5 in
Width
4.9095 in
Length
0.116 in
Height
4.9095 in
Details
Item
Fiber Disc
Grit
36
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel
Application
Stock Removal, Beveling, Blending, Deburring
Description
Silver Line Fiber Discs were designed for general purpose blending, sanding, and finish work; they are known for consistent performance and value. The Silver Line features a special mix of high-performance aluminum oxide abrasive grains.. Consistent performance and an excellent value. High performance mix of aluminum oxide abrasive grains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.