Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Line Aluminum Oxide Resin Fiber Disc 7 x 7/8 A16

  • Mfr # FD7016X

  • Zoro # G416479572


product price: $1.75
/ea
Sold in multiples of 25 for $43.75

Key Features

Disc Diameter
7 in
Grit
16
Application
Stock Removal, Beveling, Blending, Deburring
Length
0.119 in
Height
7.0285 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD7016X
Zoro #
G416479572
UPC #
662333006700
Country of Origin
Turkey

Dimensions

Disc Diameter
7 in
Length
0.119 in
Height
7.0285 in
Width
7.0285 in

Details

Item
Fiber Disc
Grit
16
Application
Stock Removal, Beveling, Blending, Deburring
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel

Description

Silver Line Fiber Discs were designed for general purpose blending, sanding, and finish work; they are known for consistent performance and value. The Silver Line features a special mix of high-performance aluminum oxide abrasive grains.. Consistent performance and an excellent value. High performance mix of aluminum oxide abrasive grains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.