Zoro Homepage

Silver Line Aluminum Oxide Resin Fiber Disc 7 x 7/8 A24

  • Mfr # FD7024X

  • Zoro # G016479453


product price: $1.75
/ea
Sold in multiples of 25 for $43.75

Key Features

Disc Diameter
7 in
Grit
24
Height
7.106 in
Application
Stock Removal, Beveling, Blending, Deburring
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD7024X
Zoro #
G016479453
UPC #
662333006748
Country of Origin
Turkey

Dimensions

Disc Diameter
7 in
Height
7.106 in
Length
0.1065 in
Width
7.106 in

Details

Item
Fiber Disc
Grit
24
Application
Stock Removal, Beveling, Blending, Deburring
Primary Material Application
Ferrous Metals, Iron, Steel, And Stainless Steel

Description

Silver Line Fiber Discs were designed for general purpose blending, sanding, and finish work; they are known for consistent performance and value. The Silver Line features a special mix of high-performance aluminum oxide abrasive grains.. Consistent performance and an excellent value. High performance mix of aluminum oxide abrasive grains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.