Zoro Homepage

Silver Line AO Maxidisc Flap Disc 4-1/2 x 7/8 A80 T-27

  • Mfr # MX4580T

  • Zoro # G311898478


product price: $6.25
/ea
Sold in multiples of 10 for $62.50

Key Features

Flap Disc Type
Dry
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX4580T
Zoro #
G311898478
UPC #
66233301447
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Flap Disc Type
Dry
Abrasive Material
Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
Grit
80
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing

Description

The Silver Line MAXIDISC is an aluminum oxide flap disc with a semi-flexible backer, the Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-General purpose design is suitable for many different applications-Semi-flexible backer for added versatility-Consistent performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.