
Silver Line Maxidisc For Aluminum 4-1/2 x 7/8 A36 T-27
Mfr # MAX4536S
Zoro # G411898569
product price: $5.55
/eaSold in multiples of 10 for $55.50
Key Features
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Abrasive Material
Aluminum, Soft Non-ferrous Metals, Copper, Brass, Bronze
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAX4536S
Zoro #
G411898569
UPC #
66233371690
Country of Origin
Turkey
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Abrasive Material
Aluminum, Soft Non-ferrous Metals, Copper, Brass, Bronze
Maximum Operating Speed
13,300 RPM
Application
Polishing, Sanding, Grinding, Finishing
Description
The Premium Aluminum MAXIDISC was design for aluminum and other soft, non-ferrous metals. Using a premium abrasive grain that is coated with a special calcium stearate coating, the Aluminum MAXIDISC quickly removes material without loading. This flap disc outlasts traditional flaps discs on aluminum and other soft non-ferrous metals, making it a very cost effective solution.-Engineered solution for aluminum and other soft, non-ferrous metals-Fast stock removal and extended life-Coated abrasive bond does not load like traditional abrasives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.