
Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z-120 T-27
Mfr # MX4120ZT
Zoro # G711898351
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
Key Features
Overall Diameter
4 in
Connector Size
5/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Maximum Operating Speed
15,300 RPM
Application
Polishing, Sanding, Grinding, Finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX4120ZT
Zoro #
G711898351
UPC #
66233376239
Country of Origin
Turkey
Dimensions
Overall Diameter
4 in
Connector Size
5/8 in
Details
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
120
Maximum Operating Speed
15,300 RPM
Application
Polishing, Sanding, Grinding, Finishing
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.