
Silver Line ZC Maxidisc Flap Disc 5 x 5/8-11 Z80 T-27
Mfr # MX580ZTH
Zoro # G311898539
product price: $9.39
/eaSold in multiples of 10 for $93.90
Key Features
Overall Diameter
5 in
Connector Size
5/8 in-11
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
80
Maximum Operating Speed
12,200 RPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX580ZTH
Zoro #
G311898539
UPC #
662333020720
Country of Origin
Turkey
Dimensions
Overall Diameter
5 in
Connector Size
5/8 in-11
Details
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
80
Maximum Operating Speed
12,200 RPM
Application
Polishing, Sanding, Grinding, Finishing, and more
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution._x000D_- Zirconia abrasive grinds quickly and has a long working life _x000D_- Semi-flexible backer for added versatility _x000D_- Consistent performance _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.