Silver Line ZC Maxidisc Flap Disc 5 x 7/8 Z60 T-27

  • Mfr # MX5060ZT

  • Zoro # G811898305


product price: $6.65
/ea
Sold in multiples of 10 for $66.50

Key Features

Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
60
Maximum Operating Speed
12,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX5060ZT
Zoro #
G811898305
UPC #
66233301887
Country of Origin
Turkey

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in

Details

Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
60
Maximum Operating Speed
12,200 RPM
Application
Polishing, Sanding, Grinding, Finishing

Description

Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Consistent performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.