Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z80 T-27

  • Mfr # MX7080ZT

  • Zoro # G211898318


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Overall Diameter
7 in
Connector Size
7/8 in
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Maximum Operating Speed
8,600 RPM
Application
Polishing, Sanding, Grinding, Finishing, and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX7080ZT
Zoro #
G211898318
UPC #
662333018963
Country of Origin
Turkey

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
80
Maximum Operating Speed
8,600 RPM
Application
Polishing, Sanding, Grinding, Finishing, and more

Description

Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution._x000D_- Zirconia abrasive grinds quickly and has a long working life _x000D_- Semi-flexible backer for added versatility _x000D_- Consistent performance _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.