Shop PEARL
See all product information
Create Account
Silver Line Zirconia Maxidisc Flap Disc 5 x 7/8 Z40 T-29
- Mfr # MX504Z9T
- Zoro # G016479514
product price:Â
$
11.59
/ea
Sold in multiples of 10 for
$115.90
Key Features
Flap Disc Type
Type-29
Overall Diameter
5 in
Grit
40
Height
4.982 in
Application
Polishing, Sanding, Grinding, Finishing, and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX504Z9T
- Zoro #
- G016479514
- UPC #
- 662333250219
- Country of Origin
- Türkiye
- Item
- Grinding Wheel
- Flap Disc Type
- Type-29
- Grit
- 40
- Application
- Polishing, Sanding, Grinding, Finishing, and more
- Primary Material Application
- Ferrous Metals, Iron, Steel, Stainless Steel
Dimensions
- Overall Diameter
- 5 in
- Height
- 4.982 in
- Width
- 4.9815 in
- Size
- 5 x 7/8
- Length
- 0.0945 in
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.. Zirconia abrasive grinds quickly and has a long working life. Semi-flexible backer for added versatility. Consistent performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.