Silver Line Zirconia Maxidisc Flap Disc 7 x 7/8 Z40 T-29

  • Mfr # MX704Z9T

  • Zoro # G616479549


product price: $18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Flap Disc Type
Type-29
Overall Diameter
7 in
Grit
40
Height
7.062 in
Width
7.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX704Z9T
Zoro #
G616479549
UPC #
662333250325
Country of Origin
Turkey

Dimensions

Overall Diameter
7 in
Height
7.062 in
Width
7.062 in
Size
7 x 7/8
Length
0.108 in

Details

Item
Grinding Wheel
Flap Disc Type
Type-29
Grit
40
Application
Polishing, Sanding, Grinding, Finishing, and more
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel

Description

Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution.. Zirconia abrasive grinds quickly and has a long working life. Semi-flexible backer for added versatility. Consistent performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.