Silver Line Zirconia Maxidisc Flap Disc T-27 6 x 5/8-11 Z40

  • Mfr # MX640ZTH

  • Zoro # G911898601


product price:  $12.89
/ea
Sold in multiples of 10 for $128.90

Key Features

Flap Disc Type
Dry
Overall Diameter
6 in
Connector Size
5/8 in-11
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX640ZTH
Zoro #
G911898601
UPC #
662333765881
Country of Origin
Turkey

Dimensions

Overall Diameter
6 in
Connector Size
5/8 in-11

Details

Flap Disc Type
Dry
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Grit
40
Maximum Operating Speed
10,200 RPM
Color
Green
Shape
Type-27
Application
Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing, and more

Description

Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution._x000D_- Zirconia abrasive grinds quickly and has a long working life _x000D_- Semi-flexible backer for added versatility _x000D_- Consistent performance _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.