Shop PEARL
See all product information
Create Account
Silver Line Zirconia Maxidisc Flap Disc T-27 6 x 7/8 Z60
- Mfr # MX6060ZT
- Zoro # G811898299
product price:Â
$
9.19
/ea
Sold in multiples of 10 for
$91.90
Key Features
Flap Disc Type
Dry
Overall Diameter
6 in
Connector Size
7/8 in
Backing Material
Ferrous Metals, Iron, Steel, Stainless Steel
Maximum Operating Speed
10,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX6060ZT
- Zoro #
- G811898299
- UPC #
- 662333765898
- Country of Origin
- Türkiye
- Flap Disc Type
- Dry
- Backing Material
- Ferrous Metals, Iron, Steel, Stainless Steel
- Grit
- 60
- Maximum Operating Speed
- 10,200 RPM
- Color
- Green
- Application
- Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing, and more
- Shape
- Type-27
Dimensions
- Overall Diameter
- 6 in
- Connector Size
- 7/8 in
Description
Silver Line MAXIDISC zirconia flap discs have a semi-flexible backer and use aggressive, long lasting zirconia abrasive. The Silver Line is known for consistent performance and value. The Silver Line is an excellent general purpose abrasive solution._x000D_- Zirconia abrasive grinds quickly and has a long working life _x000D_- Semi-flexible backer for added versatility _x000D_- Consistent performance _x000D_
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.