Zoro Homepage

Slip Resistant Elastic, Black Only 1 In - 10 Yards (2Pk)

  • Mfr # M3040-10

  • Zoro # G2875894


product price: $22.85
/pk 2, $11.43/ea

Key Features

Color
Black
Depth
3
Weight
0.5
Application
Sewing
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3040-10
Zoro #
G2875894
UPC #
-
Country of Origin
United States

Dimensions

Depth
3
Width
3
Length
3
Height
1

Details

Color
Black
Weight
0.5
Application
Sewing
Item
Slip Resistant Elastic,Black,PK2
For Use With
Sewing
Material
Elastic
Features
Slip resistance built in

Description

Slip Resistant Elastic,Black,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.