Zoro Homepage

SRT DC Grinding Wheel 6 x 1/8 x 7/8 SRT24 T-27 Pipeline

  • Mfr # DCSRT60P

  • Zoro # G216479574


product price: $7.75
/ea
Sold in multiples of 10 for $77.50

Key Features

Application
Light Grinding, Cutting
Abrasive Wheel Type
Type-27
Diameter
6 in
Grit
24
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCSRT60P
Zoro #
G216479574
UPC #
662333717262
Country of Origin
Thailand

Dimensions

Diameter
6 in
Size
6 in x 1/8 in x 7/8 in
Length
0.8155 in
Height
5.895 in
Width
5.895 in

Details

Application
Light Grinding, Cutting
Abrasive Wheel Type
Type-27
Grit
24
Item
Grinding Wheel
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Style
Pipeline

Description

The SRT series uses a proprietary high performance grain and synthetic resinoid bonding technology for extremely long life and fast grinding. The SRT bond provides increased strength and durability, which reduces vibration and overall wheel efficiency. The SRT grain is very aggressive and it stays consistently sharp throughout the life of the wheel. The SRT is contaminate free and it is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.. SRT bond is aggressive and it has a long working life. SRT abrasive remain sharp for better grinding efficiency and a consistent finish. Engineered to run cooler, producing a superior finish. Contaminate free. Also available as a pipeline style combination cutting and light grinding wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.