Zoro Homepage

SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 5/8-11 SRT60

  • Mfr # FLEX456H

  • Zoro # G811898503


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Overall Diameter
4 1/2 in
Connector Size
5/8 in-11
Grit
60
Primary Material Application
Ferrous Metals, Iron, Steel, and Stainless Steel, and Other High Tensile Alloys
Maximum Operating Speed
13,300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX456H
Zoro #
G811898503
UPC #
662333015566
Country of Origin
Thailand

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8 in-11

Details

Grit
60
Primary Material Application
Ferrous Metals, Iron, Steel, and Stainless Steel, and Other High Tensile Alloys
Maximum Operating Speed
13,300 RPM
Application
Grinding, Weld Dressing, and Deburring

Description

FLEXTRON flexible grinding wheels are a versatile grinding solution powered by Pearl's proprietary SRT synthetic resinoid technology. The FLEXTRON delivers fast grinding and a long working life, plus its flexible design is perfect for following contours and getting into corners. The FLEXTRON is also contaminate free.- SRT bond is aggressive and it has a long working life- SRT abrasive remains sharp for better grinding efficiency and a consistent finish- Flexible body is excellent for following contours and corners- Engineered to run cooler, producing a superior finish- Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.