
SRT Flextron Flexible Grinding Wheel 4 x 1/8 x 5/8 SRT80
Mfr # FLEX4080
Zoro # G011898334
product price: $5.69
/eaSold in multiples of 25 for $142.25
Key Features
Overall Diameter
4 in
Connector Size
5/8 in
Primary Material Application
Ferrous Metals, Iron, Steel, and Stainless Steel, and Other High Tensile Alloys
Maximum Operating Speed
13,700 RPM
Application
Grinding, Weld Dressing, and Deburring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLEX4080
Zoro #
G011898334
UPC #
662333013203
Country of Origin
Thailand
Dimensions
Overall Diameter
4 in
Connector Size
5/8 in
Details
Grit
80
Primary Material Application
Ferrous Metals, Iron, Steel, and Stainless Steel, and Other High Tensile Alloys
Maximum Operating Speed
13,700 RPM
Application
Grinding, Weld Dressing, and Deburring
Description
FLEXTRON flexible grinding wheels are a versatile grinding solution powered by Pearl's proprietary SRT synthetic resinoid technology. The FLEXTRON delivers fast grinding and a long working life, plus its flexible design is perfect for following contours and getting into corners. The FLEXTRON is also contaminate free._x000D_- SRTTM bond is aggressive and it has a long working life _x000D_- SRTTM abrasive remains sharp for better grinding efficiency and a consistent finish _x000D_- Flexible body is excellent for following contours and corners _x000D_- Engineered to run cooler, producing a superior finish _x000D_- Contaminate free _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.