Zoro Homepage

SRT Max Ceramic Fiber Disc 5 x 7/8 C80

  • Mfr # FD5080SRT

  • Zoro # G111898432


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Mounting Hole Size
7/8"
Disc Backing Material
Ferrous Metals, Iron, Steel, And Stainless Steel, and Other High Tensile Alloys
Max. RPM
11,900 Max
Application
Stock Removal, Beveling, Blending, Deburring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD5080SRT
Zoro #
G111898432
UPC #
662333780167
Country of Origin
Germany

Dimensions

Mounting Hole Size
7/8"

Details

Abrasive Grit
80
Disc Backing Material
Ferrous Metals, Iron, Steel, And Stainless Steel, and Other High Tensile Alloys
Max. RPM
11,900 Max
Application
Stock Removal, Beveling, Blending, Deburring

Description

SRT Max resin fiber discs use an ultra-high performance ceramic abrasive and synthetic resinoid bonding technology for extremely long life and fast grinding action. The SRT bond provides increased strength and durability. The ceramic abrasive grain is extremely strong, aggressive, and self-sharpening. This combination delivers an unmatched working life and extremely aggressive stock removal. The SRT Max is an ultra-high performance solution for users that demand the very best.- Extremely strong ceramic abrasive out lasts aluminum oxide or zirconia abrasives - Self-sharpening abrasive grain for high performance grinding throughout the life of the disc- SRT bond is provides increased strength and durability- Exceptional performance on stainless steel and other high tensile alloys- Contaminate free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.