
SRT Max Ceramic Fiber Disc 7 x 7/8 C24
Mfr # FD7024SRT
Zoro # G911898649
product price: $5.25
/eaSold in multiples of 25 for $131.25
Key Features
Disc Diameter
7"
Mounting Hole Size
7/8"
Disc Backing Material
Ferrous Metals, Iron, Steel, And Stainless Steel, and Other High Tensile Alloys
Max. RPM
8,550 Max
Application
Stock Removal, Beveling, Blending, Deburring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD7024SRT
Zoro #
G911898649
UPC #
662333780235
Country of Origin
Germany
Dimensions
Disc Diameter
7"
Mounting Hole Size
7/8"
Details
Abrasive Grit
24
Disc Backing Material
Ferrous Metals, Iron, Steel, And Stainless Steel, and Other High Tensile Alloys
Max. RPM
8,550 Max
Application
Stock Removal, Beveling, Blending, Deburring
Description
SRT Max resin fiber discs use an ultra-high performance ceramic abrasive and synthetic resinoid bonding technology for extremely long life and fast grinding action. The SRT bond provides increased strength and durability. The ceramic abrasive grain is extremely strong, aggressive, and self-sharpening. This combination delivers an unmatched working life and extremely aggressive stock removal. The SRT Max is an ultra-high performance solution for users that demand the very best.-Extremely strong ceramic abrasive out lasts aluminum oxide or zirconia abrasives-Self-sharpening abrasive grain for high performance grinding throughout the life of the disc-SRT bond is provides increased strength and durability-Exceptional performance on stainless steel and other high tensile alloys-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.