Shop PEARL
See all product information
Create Account
SRT SlimCut 6 x .045 x 7/8 A46 T-1
- Mfr # CWSRT0632A
- Zoro # G911898304
product price:Â
$
8.15
/ea
Sold in multiples of 25 for
$203.75
Key Features
Connector Size
7/8 in
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
10,200 RPM
Application
Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWSRT0632A
- Zoro #
- G911898304
- UPC #
- 662333771523
- Country of Origin
- Germany
- Primary Material Application
- Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
- Maximum Operating Speed
- 10,200 RPM
- Application
- Cutting
Dimensions
- Connector Size
- 7/8 in
Description
The SRT Slimcut uses a proprietary ultra high-performance abrasive grain for extremely long life and fast cutting action. The SRT Slimcut has a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use.- Ultra High performance SRT abrasive technology- Extremely long life and fast cutting- Contamination Free- Available in Type 1 or Type 27 - Stackable storage container protects wheels when not in use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.