
SRT SlimCut 6 x .045 x 7/8 A46 T-27
Mfr # DCWSRT06A
Zoro # G211898523
product price: $8.19
/eaSold in multiples of 25 for $204.75
Key Features
Overall Diameter
6 in
Connector Size
7/8 in
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
10,200 RPM
Application
Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCWSRT06A
Zoro #
G211898523
UPC #
662333771561
Country of Origin
Germany
Dimensions
Overall Diameter
6 in
Connector Size
7/8 in
Details
Primary Material Application
Ferrous Metals, Iron, Steel, Stainless Steel, Sheet Metals
Maximum Operating Speed
10,200 RPM
Application
Cutting
Description
The SRT Slimcut uses a proprietary ultra high-performance abrasive grain for extremely long life and fast cutting action. The SRT Slimcut has a contaminate free formulation, it is available in Type 1 or Type 27 shapes, and it is packaged in stackable storage containers that protect the wheels when not in use._x000D_- Ultra High performance SRTTM abrasive technology _x000D_- Extremely long life and fast cutting _x000D_- Contamination Free _x000D_- Available in Type 1 or Type 27 _x000D_- Stackable storage container protects wheels when not in use _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.