Zoro Homepage

Stretch Spaghetti, Black - 15 Yards (3Pk)

  • Mfr # M1805-14-9999-15

  • Zoro # G2875955


product price: $29.85
/pk 3, $9.95/ea

Key Features

Color
Black
Depth
4
Weight
0.8
Material
Lycra
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1805-14-9999-15
Zoro #
G2875955
UPC #
-
Country of Origin
United States

Dimensions

Depth
4
Length
4
Height
1.5
Width
4

Details

Color
Black
Weight
0.8
Material
Lycra
Item
Stretch Spaghetti,Black,15 yd.,PK3
For Use With
Sewing
Application
Sewn applications
Features
Stretchy spaghetti strapping

Description

Stretch Spaghetti,Black,15 yd.,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.