Zoro Homepage

Stretch Spaghetti, White - 15 Yards (3Pk)

  • Mfr # M1805-14-0000-15

  • Zoro # G2875973


product price: $30.45
/pk 3, $10.15/ea

Key Features

Color
White
Depth
4
Weight
0.2
For Use With
Sewing
Material
Blended spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1805-14-0000-15
Zoro #
G2875973
UPC #
-
Country of Origin
United States

Dimensions

Depth
4
Height
1.5
Length
4
Width
4

Details

Color
White
Weight
0.2
For Use With
Sewing
Material
Blended spandex
Item
Stretch Spaghetti,White,15 yd.,PK3
Application
Sewing
Features
Stretches for comfort

Description

Stretch Spaghetti,White,15 yd.,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.